- 1 1/8" ID x 1 3/8" OD x 2 1/2" Long Bushing
- BMP Teflon® Composite Material
| Temperature Range [Min] | -212 °F |
| I.D. | 1 1/8 in |
| Length | 2 1/2 in |
| Has Flange | No |
| O.D. | 1.375 in |
| Groove Type | No Groove |
| I.D. Tolerance | +0.000 in / -0.003 in |
| Bore Type | Round Bore |
| O.D. Tolerance | +0.000 in / -0.002 in |
| Temperature Range [Max] | 356 °F |
| Material | BMP Teflon® Composite |
| Inch/Metric | Inch |
| Length Tolerance | ±.005 in |
| Weight | 0.4 LB |

