Skip to content Skip to navigation menu
BMP Series Teflon® Composite Bushing

BMP101410

BMP Series Teflon® Composite Bushing
Item #102054306
  • 5/8" ID x 7/8" OD x 1 1/4" Long Bushing
  • BMP Teflon® Composite Material
BMP Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" ID x 7/8" OD x 1 1/4" Long Bushing
  • BMP Teflon® Composite Material
Has Flange No
Length 1 1/4 in
Material BMP Teflon® Composite
O.D. 0.875 in
Length Tolerance ±.005 in
Groove Type No Groove
Temperature Range [Max] 356 °F
Bore Type Round Bore
I.D. Tolerance +0.000 in / -0.002 in
O.D. Tolerance +0.000 in / -0.001 in
Inch/Metric Inch
Temperature Range [Min] -212 °F
I.D. 5/8 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison