- 1 1/4" ID x 1 1/2" OD x 2" Long Flanged Bushing
- JLON® 7000 (PTFE) Material
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Length | 2 in |
| Material | JLON® 7000 (PTFE) |
| Inch/Metric | Inch |
| I.D. | 1 1/4 in |
| O.D. | 1.5 in |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 1/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 717905199967 |

