- 7/8" ID x 1 1/8" OD x 1" Long
- Straight Bushing
- Rulon® J Material
| Has Flange | No |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Length | 1 in |
| Material | JLON® 5500 (PTFE) |
| O.D. | 1.125 in |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Weight | 0.3 LB |
| EAN or UPC | 717905198823 |

