- 3/8" ID x 5/8" OD x 3/4" Long Flanged Bushing
- JLON® 5500 (PTFE) Material
| Has Flange | Yes |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| O.D. | 0.625 in |
| Bore Type | Round Bore |
| Material | JLON® 5500 (PTFE) |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 1/8 in |
| Length | 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 717905196881 |

