- Flanged Bushing
- 1/4" ID x 3/8" OD x 3/8" Long
- 1/2" x 1/16" Flange
- PTFE BJ5
| Material | PTFE BJ5 |
| Flange O.D. Tolerance | +/- 0.005 in |
| Actual O.D. [Min] | 0.3760 in |
| Inch/Metric | Inch |
| O.D. | 0.375 in |
| Housing Bore Tolerance | +0.000 in / -0.001 in |
| Has Flange | Yes |
| Actual O.D. [Max] | 0.3780 in |
| Length Tolerance | +/- 0.005 in |
| I.D. | 1/4 in |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 1/16 in |
| Length | 3/8 in |
| Groove Type | No Groove |
| Actual I.D. [Max] | 0.2560 in |
| Temperature Range [Min] | -250 °F |
| Bore Type | Round Bore |
| Flange Thickness Tolerance | +/- 0.003 in |
| Weight | 0.02 LB |
| EAN or UPC | 717905196737 |

