- 3/16" ID x 5/16" OD x 1/4" Long Flanged Bushing
- JLON® 5500 (PTFE) Material
| Length | 1/4 in |
| Has Flange | Yes |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Material | JLON® 5500 (PTFE) |
| Inch/Metric | Inch |
| I.D. | 3/16 in |
| O.D. | 0.3125 in |
| Groove Type | No Groove |
| Flange Thickness | 1/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 717905196614 |

