- 1 3/4" ID x 2" OD x 1 3/4" Long Bushing
- JLON® 4200 (PTFE) Material
| Length | 1 3/4 in |
| Material | JLON® 4200 (PTFE) |
| Groove Type | No Groove |
| O.D. | 2 in |
| Length Tolerance | ±.005 in |
| Bore Type | Round Bore |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Inch/Metric | Inch |
| Has Flange | No |
| I.D. | 1 3/4 in |
| Temperature Range [Max] | 550 °F |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Weight | 0.2 LB |
| EAN or UPC | 717905195549 |

