- 1 5/8" ID x 1 7/8" OD x 1 3/4" Long Bushing
- JLON® 4200 (PTFE) Material
| Groove Type | No Groove |
| Length | 1 3/4 in |
| Bore Type | Round Bore |
| Material | JLON® 4200 (PTFE) |
| I.D. Tolerance | +0.002 in / -0.000 in |
| O.D. | 1.875 in |
| Temperature Range [Max] | 550 °F |
| Has Flange | No |
| Length Tolerance | ±.005 in |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Inch/Metric | Inch |
| I.D. | 1 5/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 717905195532 |

