Skip to content Skip to navigation menu
BJ4 Series PTFE Bushing

BJ4S101405

BJ4 Series PTFE Bushing
Item #102052521
  • 5/8" ID x 7/8" OD x 5/8" Long Bushing
  • JLON® 4200 (PTFE) Material
BJ4 Series PTFE Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" ID x 7/8" OD x 5/8" Long Bushing
  • JLON® 4200 (PTFE) Material
Temperature Range [Max] 550 °F
Has Flange No
I.D. 5/8 in
Inch/Metric Inch
O.D. 0.875 in
Material JLON® 4200 (PTFE)
Bore Type Round Bore
Length 5/8 in
Groove Type No Groove
Weight 0.01 LB
EAN or UPC 717905194863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison