- 1/4" ID x 3/8" OD x 1/2" Long Bushing
- JLON® 4200 (PTFE) Material
| Inch/Metric | Inch |
| Has Flange | No |
| Length | 1/2 in |
| Bore Type | Round Bore |
| I.D. | 1/4 in |
| Groove Type | No Groove |
| O.D. | 0.375 in |
| Temperature Range [Max] | 550 °F |
| Material | JLON® 4200 (PTFE) |
| Weight | 0.03 LB |
| EAN or UPC | 717905194351 |

