- Flanged Bushing
- 3/8" ID x 5/8" OD x 3/4" Long
- 7/8" x 1/8" Flange
- PTFE BJ4
| Temperature Range [Min] | -250 °F |
| Groove Type | No Groove |
| Flange Thickness | 0.125 in |
| Material | PTFE BJ4 |
| Length Tolerance | +/- 0.005 in |
| Bore Type | Round Bore |
| I.D. | 3/8 in |
| Flange O.D. Tolerance | +/- 0.005 in |
| Length | 3/4 in |
| Housing Bore Tolerance | +0.000 in / -0.001 in |
| Actual O.D. [Max] | 0.6280 in |
| Has Flange | Yes |
| Actual I.D. [Max] | 0.3810 in |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Flange Thickness Tolerance | +/- 0.003 in |
| Temperature Range [Max] | 550 °F |
| Actual O.D. [Min] | 0.6260 in |
| Weight | 0.015 LB |
| EAN or UPC | 717905193552 |

