- 1.5 m Length
- Straight Ends
features
- 1.5 m silicone insulated wire resists heat and cold
- Straight angle on both ends
- Reinforced strain relief
compliances
- 0
| Safety Rating | 1,000 V CAT III, 600 V CAT IV |
| Weight | 0.302 LB |
| EAN or UPC | 95969206433 |
| Safety Rating | 1,000 V CAT III, 600 V CAT IV |
| Weight | 0.302 LB |
| EAN or UPC | 95969206433 |