- CAT III 1000 V, CAT IV 600 V Safety Rating
features
- Expands the measurement range to 2500 A AC while providing increased display flexibility, Ability to measure awkward sized conductors and improved wire access
- CAT IV 600 V, CAT III 1000 V
- 7.5 mm coil diameter allows measurement in tight spaces
- Ergonomic design allows easy operation with one hand
- 1.8 m (6 ft) Cable
- Three-year warranty
| Safety Rating | CAT III 1000 V, CAT IV 600 V |
| Weight | 0.912 LB |
| EAN or UPC | 95969559706 |

