- Gauge Pressure Module
features
- Parameter/Range:0 to 100 psi (0 to 7 bar)
- Burst Rating6:4X
- Hi Side Media2:316 SS
- Lo Side Media2:N/A
- Reference Uncertainty4:± 0.0175%
- Total Uncertainty 1-year (15-35°C):± 0.035%
- Total Uncertainty 1-year1:± 0.045%
- Total Uncertainty 6-month (15-35°C):± 0.03%
- Total Uncertainty 6-month1:± 0.04%
| Weight | 0.0 LB |
| EAN or UPC | 95969673365 |

