- 9 Functions
- 26 Ranges
description
- Compact DMM with noncontact voltage detector
features
- Vect™ noncontact voltage detector
includes
- Type K probe
- Magne-Grip™ holster
- Battery
- Manual
compliances
- 0
| DC Amps Max | 200 mA |
| Digital Display | 2,000 Count, Manual ranging |
| Diode Test | Yes |
| Sleep Mode | No |
| Continuity | Yes |
| DC Volts Accuracy | Basic 1.0% Accuracy |
| AC Conversion | Averaging |
| Frequency Measurement | No |
| Capacitance Setting | No |
| Warranty | 1 Year |
| Weight | 1.219 LB |
| EAN or UPC | 95969365444 |

