Skip to content Skip to navigation menu
Tank-Mounted Strainer

SFS5 60

Tank-Mounted Strainer
Item #101954042
  • Tank-Mounted Strainer
  • Suction
  • 5 gal/min
  • 1" NPT Male Thread
  • 1/2" NPT Female Thread
  • Forged Steel Bushings, Metal Support Tube, Epoxy Bonded
  • 60 Mesh
  • w/o Bypass
+ Show More + Show Less
Tank-Mounted Strainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tank-Mounted Strainer
  • Suction
  • 5 gal/min
  • 1" NPT Male Thread
  • 1/2" NPT Female Thread

description

  • Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
  • their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
Useable Length 4 1/4 in
Thread Type NPT
Mesh 60
Bypass Valve w/o Bypass
Strainer Construction Forged Steel Bushings, Metal Support Tube, Epoxy Bonded
Female Thread Size 1/2
Strainer Style Suction
Flow 5 gal/min
Male Thread Size 1
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison