- Tank-Mounted Strainer
- Suction
- 15 gal/min
- 1 1/2" NPT Male Thread
- 1" NPT Female Thread
description
- Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
- their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
| Useable Length | 7 3/16 in |
| Female Thread Size | 1 |
| Bypass Valve | w/ 3 psi Bypass |
| Strainer Style | Suction |
| Mesh | 60 |
| Strainer Construction | Forged Steel Bushings, Metal Support Tube, Epoxy Bonded |
| Flow | 15 gal/min |
| Male Thread Size | 1 1/2 |
| Thread Type | NPT |
| Weight | 1.0 LB |

