- Tank-Mounted Strainer
- Return
- 94 gal/min
- 2" NPT Male Thread
- 1 1/4" NPT Female Thread
| Mesh | 60 |
| Female Thread Size | 1 1/4 |
| Strainer Style | Return |
| Flow | 94 gal/min |
| Male Thread Size | 2 |
| Strainer Construction | Forged Steel Bushings, Metal Support Tube, Epoxy Bonded |
| Useable Length | 8 1/4 in |
| Bypass Valve | w/ 3 psi Bypass |
| Thread Type | NPT |
| Weight | 1.5 LB |

