- Tank-Mounted Strainer
- Return
- 462 gal/min
- 4" NPT Male Thread
- 3" NPT Female Thread
| Thread Type | NPT |
| Strainer Construction | Forged Steel Bushings, Metal Support Tube, Epoxy Bonded |
| Strainer Style | Return |
| Mesh | 60 |
| Female Thread Size | 3 |
| Male Thread Size | 4 |
| Useable Length | 9 5/8 in |
| Flow | 462 gal/min |
| Bypass Valve | w/o Bypass |
| Weight | 3.0 LB |

