Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.RASW462 100

RASW462 100

Tank-Mounted Strainer
Item #101968596
  • Tank-Mounted Strainer
  • Return
  • 462 gal/min
  • 4" NPT Male Thread
  • 3" NPT Female Thread
  • 100 Mesh
  • All Stainless Steel, Welded
  • w/o Bypass
+ Show More + Show Less
Flow Ezy Filters, Inc.RASW462 100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tank-Mounted Strainer
  • Return
  • 462 gal/min
  • 4" NPT Male Thread
  • 3" NPT Female Thread
Female Thread Size 3
Flow 462 gal/min
Strainer Style Return
Male Thread Size 4
Strainer Construction All Stainless Steel, Welded
Mesh 100
Thread Type NPT
Useable Length 9 5/8 in
Bypass Valve w/o Bypass
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison