- Sump Strainer
- 75 gal/min
- 60 Mesh
- 2 1/2" NPT Male Nipple, Stainless Steel/Nylon
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Pipe Size | 2.5 in |
| Strainer Type | Sump Strainer |
| Mesh | 60 |
| Port Size | 2 1/2 |
| Port Type | NPT |
| O.D. | 5.1875 in |
| Length | 13 3/4 in |
| End Type | Male NPT |
| Bypass Valve | w/o Bypass |
| Nut Material | Stainless Steel/Nylon |
| Weight | 2.5 LB |

