- Sump Strainer
- 5 gal/min
- 200 Mesh
- 1" NPT Female Nut, Stainless Steel/Nylon
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| O.D. | 3.1875 in |
| Bypass Valve | w/o Bypass |
| Mesh | 200 |
| Port Size | 1 |
| Strainer Type | Sump Strainer |
| Length | 3 1/2 in |
| End Type | Female NPT |
| Pipe Size | 1 in |
| Nut Material | Stainless Steel/Nylon |
| Port Type | NPT |
| Weight | 3.5 LB |

