Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.PASS5 1 1/4 30RV

PASS5 1 1/4 30RV

Sump Strainer
Item #101967156
  • Sump Strainer
  • 5 gal/min
  • 30 Mesh
  • 1 1/4" NPT Female Nut, Stainless Steel/Nylon
  • w/Bypass
Flow Ezy Filters, Inc.PASS5 1 1/4 30RV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 5 gal/min
  • 30 Mesh
  • 1 1/4" NPT Female Nut, Stainless Steel/Nylon
  • w/Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Length 3 1/2 in
Bypass Valve w/ Bypass
End Type Female NPT
Nut Material Stainless Steel/Nylon
Strainer Type Sump Strainer
Pipe Size 1.25 in
Port Type NPT
O.D. 3.1875 in
Port Size 1 1/4
Mesh 30
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison