Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.PASS3 3/4 60RV3

PASS3 3/4 60RV3

Sump Strainer
Item #103232076
  • Sump Strainer
  • 3 gal/min
  • 60 Mesh
  • 3/4" NPT Female Nut, Stainless Steel/Nylon
  • w/3 psi Bypass
Flow Ezy Filters, Inc.PASS3 3/4 60RV3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 3 gal/min
  • 60 Mesh
  • 3/4" NPT Female Nut, Stainless Steel/Nylon
  • w/3 psi Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Port Type NPT
Strainer Type Sump Strainer
Pipe Size 0.75 in
Mesh 60
Nut Material Stainless Steel/Nylon
O.D. 2.25 in
End Type Female NPT
Port Size 3/4
Bypass Valve w/ 3 psi Bypass
Length 2 11/16 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison