- Sump Strainer
- 20 gal/min
- 60 Mesh
- 1" NPT Female Nut, Stainless Steel/Nylon
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Bypass Valve | w/ 3 psi Bypass |
| O.D. | 3.1875 in |
| Nut Material | Stainless Steel/Nylon |
| End Type | Female NPT |
| Port Size | 1 |
| Strainer Type | Sump Strainer |
| Length | 7 3/8 in |
| Pipe Size | 1 in |
| Mesh | 60 |
| Port Type | NPT |
| Weight | 3.5 LB |

