Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.P75 3NIPPLE60

P75 3NIPPLE60

Sump Strainer
Item #101967315
  • Sump Strainer
  • 75 gal/min
  • 60 Mesh
  • 3" NPT Male Nipple, Nylon
  • w/o Bypass
Flow Ezy Filters, Inc.P75 3NIPPLE60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 75 gal/min
  • 60 Mesh
  • 3" NPT Male Nipple, Nylon
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Port Type NPT
Mesh 60
Pipe Size 3 in
Bypass Valve w/o Bypass
O.D. 5.1875 in
Port Size 3
End Type Male NPT
Length 13 3/4 in
Nut Material Nylon
Strainer Type Sump Strainer
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison