Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.P50 2NIPPLE30R

P50 2NIPPLE30R

Sump Strainer
Item #101968615
  • Sump Strainer
  • 50 gal/min
  • 30 Mesh
  • 2" NPT Male Nipple, Nylon
  • w/o Bypass
Flow Ezy Filters, Inc.P50 2NIPPLE30R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 50 gal/min
  • 30 Mesh
  • 2" NPT Male Nipple, Nylon
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Port Size 2
Strainer Type Sump Strainer
Nut Material Nylon
Pipe Size 2 in
O.D. 4.1875 in
Mesh 30
End Type Male NPT
Bypass Valve w/o Bypass
Length 11 7/16 in
Port Type NPT
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison