- Sump Strainer
- 5 gal/min
- 30 Mesh
- 1 1/4" NPT Female Nut, Nylon
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Port Type | NPT |
| O.D. | 3.1875 in |
| Pipe Size | 1.25 in |
| Bypass Valve | w/ 3 psi Bypass |
| Mesh | 30 |
| End Type | Female NPT |
| Length | 3 1/2 in |
| Strainer Type | Sump Strainer |
| Nut Material | Nylon |
| Port Size | 1 1/4 |
| Weight | 0.9 LB |

