- Sump Strainer
- 30 gal/min
- 60 Mesh
- 2" NPT Male Nipple, Nylon
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Length | 10 3/4 in |
| O.D. | 4.1875 in |
| Mesh | 60 |
| Nut Material | Nylon |
| End Type | Male NPT |
| Strainer Type | Sump Strainer |
| Pipe Size | 2 in |
| Port Type | NPT |
| Port Size | 2 |
| Bypass Valve | w/o Bypass |
| Weight | 2.0 LB |

