Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.P30 2NIPPLE200

P30 2NIPPLE200

Sump Strainer
Item #101967373
  • Sump Strainer
  • 30 gal/min
  • 200 Mesh
  • 2" NPT Male Nipple, Nylon
  • w/o Bypass
Flow Ezy Filters, Inc.P30 2NIPPLE200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 30 gal/min
  • 200 Mesh
  • 2" NPT Male Nipple, Nylon
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Mesh 200
End Type Male NPT
Bypass Valve w/o Bypass
Strainer Type Sump Strainer
Port Type NPT
Nut Material Nylon
Pipe Size 2 in
O.D. 4.1875 in
Port Size 2
Length 10 3/4 in
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison