- Sump Strainer
- 30 gal/min
- 60 Mesh
- 1 1/2" NPT Female Nut, Nylon
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Port Type | NPT |
| O.D. | 4.1875 in |
| Nut Material | Nylon |
| Strainer Type | Sump Strainer |
| Port Size | 1 1/2 |
| Length | 9 1/8 in |
| Bypass Valve | w/ 3 psi Bypass |
| End Type | Female NPT |
| Pipe Size | 1.5 in |
| Mesh | 60 |
| Weight | 1.2 LB |

