- Sump Strainer
- 100 gal/min
- 100 Mesh
- 2 1/2" NPT Female Nut, Nylon
- w/Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Nut Material | Nylon |
| End Type | Female NPT |
| Pipe Size | 2.5 in |
| Port Type | NPT |
| Bypass Valve | w/ Bypass |
| Strainer Type | Sump Strainer |
| Port Size | 2 1/2 |
| Length | 12 1/2 in |
| O.D. | 5.1875 in |
| Mesh | 100 |
| Weight | 2.4 LB |

