Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.M3 60

M3 60

Pipe-Mounted Suction Screen
Item #101912375
  • Pipe-Mounted Suction Screen
  • 3/8" Male NPT
  • 60 Mesh
Flow Ezy Filters, Inc.M3 60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe-Mounted Suction Screen
  • 3/8" Male NPT
  • 60 Mesh

description

  • Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
End Type Male NPT
Pipe Size 0.375 in
Mesh 60
Outside Dia. 2.25 in
Screen O.D. 1 1/2 in
Screen Area 6.5 in2
Support Screen Mesh N/A
Length 2 1/2 in
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison