Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.F24 60

F24 60

Pipe-Mounted Suction Screen
Item #101913398
  • Pipe-Mounted Suction Screen
  • 3" Female NPT
  • 60 Mesh
Flow Ezy Filters, Inc.F24 60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe-Mounted Suction Screen
  • 3" Female NPT
  • 60 Mesh

description

  • Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
Length 3 1/2 in
Pipe Size 3 in
Screen Area 46 in2
End Type Female NPT
Outside Dia. 5.1875 in
Mesh 60
Support Screen Mesh N/A
Screen O.D. 4 1/2 in
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison