Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.F22-0003-MT-030

F22-0003-MT-030

Series F10, F20 & F22 Side Arm Air & Gas Filter
Item #103262104
  • Side Arm Air & Gas Filter
  • 200 ft3/min
  • 3" Male NPT Outlet
  • 8 5/8" OD x 24" High
  • Cover Style: Bolted
  • 304 Stainless Steel
  • Side Arm Design
+ Show More + Show Less
Flow Ezy Filters, Inc.F22-0003-MT-030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Side Arm Air & Gas Filter
  • 200 ft3/min
  • 3" Male NPT Outlet
  • 8 5/8" OD x 24" High
  • Cover Style: Bolted

description

  • Series F10 w/cap closure, F20 & F22 w/blot seal closure closed circuit and & gas filters are essentially similar to series E in-line filters except their outlet connection is directly out the bottom. Where practical, this orientation reduces delta P by eliminating an elbow. They are also slightly less expensive than equivalent E series housings.

features

  • Air flows to 100,000 cfm
  • Connection sizes from 1" to 24"
  • 304SS throat safety cages
  • F10 series is enameled steel w/cap style closure
  • F20 series is enameled steel w/bolt seal closure to 5 psid
  • F22 series is 304SS w/bolt seal closure to 5 psid
Cover Style Bolted
Outside Dia. 8.625 in
Overall Height 24 in
Purpose Air & Gas, Side Arm
Outlet Size 3 in
Outlet Type Male NPT
Material 304 Stainless Steel
Series F22
Flow 200 ft3/min
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison