Series F10 w/cap closure, F20 & F22 w/blot seal closure closed circuit and & gas filters are essentially similar to series E in-line filters except their outlet connection is directly out the bottom. Where practical, this orientation reduces delta P by eliminating an elbow. They are also slightly less expensive than equivalent E series housings.
features
Connection sizes from 1" to 24"
304SS throat safety cages
F10 series is enameled steel w/cap style closure
F20 series is enameled steel w/bolt seal closure to 5 psid
F22 series is 304SS w/bolt seal closure to 5 psid
Air flows to 100,000 cfm
Outlet Size
24 in
Material
Enameled Steel
Cover Style
Cap
Purpose
Air & Gas, Side Arm
Flow
12000 ft3/min
Series
F10
Overall Height
48 in
Outside Dia.
44 in
Outlet Type
Flat Face Flange
Weight
525.0 LB
We're here for you
with Service Centers across the country - We have your back