Flow Ezy Filters, Inc.
E22-0008-FF-120
Series E22 304 Stainless Steel In-Line Filter
Item #103233354
- In-Line Air & Gas Filter
- 3,400 ft3/min
- 12" Flat Face Flange Outlet
- 24" OD x 48 1/2" High
- Cover Style: Bolted
description
- Series E22 in-line air & gas filters are similar to enameled steel series E20 but are constructed instead from 304 stainless steel.
features
- Air flows to 100,000 cfm
- Connection sizes to 24"
- Throat safety cages
- Bolt seal closure to 5 psig
| Overall Height | 48.5 in |
| Purpose | Air & Gas, In-Line |
| Series | E22 |
| Outlet Type | Flat Face Flange |
| Flow | 3400 ft3/min |
| Material | 304 Stainless Steel |
| Outlet Size | 12 in |
| Cover Style | Bolted |
| Outside Dia. | 24 in |
| Weight | 310.0 LB |
