Flow Ezy Filters, Inc.
E22-0007-FF-100
Series E22 304 Stainless Steel In-Line Filter
Item #103233749
- In-Line Air & Gas Filter
- 2,400 ft3/min
- 10" Flat Face Flange Outlet
- 20" OD x 48 1/2" High
- Cover Style: Bolted
description
- Series E22 in-line air & gas filters are similar to enameled steel series E20 but are constructed instead from 304 stainless steel.
features
- Air flows to 100,000 cfm
- Connection sizes to 24"
- Throat safety cages
- Bolt seal closure to 5 psig
| Flow | 2400 ft3/min |
| Overall Height | 48.5 in |
| Outlet Size | 10 in |
| Cover Style | Bolted |
| Outlet Type | Flat Face Flange |
| Material | 304 Stainless Steel |
| Purpose | Air & Gas, In-Line |
| Outside Dia. | 20 in |
| Series | E22 |
| Weight | 240.0 LB |
