- In-Line Air & Gas Filter
- 200 ft3/min
- 3" Male NPT Outlet
- 8 5/8" OD x 26" High
- Cover Style: Cap
description
- Series E10 and E20 air and gas filters utilize a single self-sealing cylindrical filter element to provide the ultimate in protection for compressors, blowers, turbines, engines, and other pipeline equipment. Models E10 and E20 are fabricated from heavy-gauge enameled steel. E10 employs a simple cap style closure for services where internal pressure is less than ambient and flow is drawn through the element. Access wing nuts or spring clip lathes simplify element service. E20 utilizes a bolt seal closure for pressures to 5 psid.
features
- Air and gas flows to 100,000 SCF
- Low delta P, high flow design
- 304SS throat safety cages
- Rugged enameled steel construction
- Choice of filter elements
- Connections to 24"
| Outlet Size | 3 in |
| Outlet Type | Male NPT |
| Purpose | Air & Gas, In-Line |
| Flow | 200 ft3/min |
| Series | E10 |
| Material | Enameled Steel |
| Overall Height | 26 in |
| Cover Style | Cap |
| Outside Dia. | 8.625 in |
| Weight | 40.0 LB |

