Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.
features
Air flows to 20,000 cfm
Connection sizes from 1/2" to 24"
304SS throat safety cages
D10 is an enameled steel construction
D12 is 304SS construction
Easy access
Material
304 Stainless Steel
Outlet Type
Flat Face Flange
Flow
12000 ft3/min
Cover Style
Bolted
Purpose
Air Intake, Tube Silenced
Series
D12
Outlet Size
24 in
Overall Height
35 in
Outside Dia.
48 in
Weight
650.0 LB
We're here for you
with Service Centers across the country - We have your back