Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.D10-0010-FF-080

D10-0010-FF-080

Series D10 & D12 Tube Silenced Air Intake Filter
Item #103232754
  • Tube Silenced Air Intake Filter
  • 1,500 ft3/min
  • 8" Flat Face Flange Outlet
  • 24" OD x 22" High
  • Cover Style: Cap
  • Enameled Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.D10-0010-FF-080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tube Silenced Air Intake Filter
  • 1,500 ft3/min
  • 8" Flat Face Flange Outlet
  • 24" OD x 22" High
  • Cover Style: Cap

description

  • Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.

features

  • Air flows to 20,000 cfm
  • Connection sizes from 1/2" to 24"
  • 304SS throat safety cages
  • D10 is an enameled steel construction
  • D12 is 304SS construction
  • Easy access
Outside Dia. 24 in
Series D10
Outlet Size 8 in
Cover Style Cap
Flow 1500 ft3/min
Overall Height 22 in
Outlet Type Flat Face Flange
Purpose Air Intake, Tube Silenced
Material Enameled Steel
Weight 175.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison