Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.
features
Easy access
D12 is 304SS construction
304SS throat safety cages
D10 is an enameled steel construction
Connection sizes from 1/2" to 24"
Air flows to 20,000 cfm
Cover Style
Cap
Material
Enameled Steel
Outlet Type
Male NPT
Purpose
Air Intake, Tube Silenced
Flow
200 ft3/min
Outside Dia.
12.75 in
Overall Height
16 in
Outlet Size
3 in
Series
D10
Weight
35.0 LB
We're here for you
with Service Centers across the country - We have your back