Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.D10-0005-MT-015

D10-0005-MT-015

Series D10 & D12 Tube Silenced Air Intake Filter
Item #103233955
  • Tube Silenced Air Intake Filter
  • 55 ft3/min
  • 1 1/2" Male NPT Outlet
  • 8 5/8" OD x 8 1/2" High
  • Cover Style: Cap
  • Enameled Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.D10-0005-MT-015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tube Silenced Air Intake Filter
  • 55 ft3/min
  • 1 1/2" Male NPT Outlet
  • 8 5/8" OD x 8 1/2" High
  • Cover Style: Cap

description

  • Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.

features

  • Air flows to 20,000 cfm
  • Connection sizes from 1/2" to 24"
  • 304SS throat safety cages
  • D10 is an enameled steel construction
  • D12 is 304SS construction
  • Easy access
Outlet Type Male NPT
Material Enameled Steel
Outside Dia. 8.625 in
Series D10
Flow 55 ft3/min
Overall Height 8.5 in
Cover Style Cap
Outlet Size 1.5 in
Purpose Air Intake, Tube Silenced
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison