Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.D10-0003-MT-010

D10-0003-MT-010

Series D10 & D12 Tube Silenced Air Intake Filter
Item #103233746
  • Tube Silenced Air Intake Filter
  • 25 ft3/min
  • 1" Male NPT Outlet
  • 6 5/8" OD x 8 1/2" High
  • Cover Style: Cap
  • Enameled Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.D10-0003-MT-010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tube Silenced Air Intake Filter
  • 25 ft3/min
  • 1" Male NPT Outlet
  • 6 5/8" OD x 8 1/2" High
  • Cover Style: Cap

description

  • Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.

features

  • Air flows to 20,000 cfm
  • 304SS throat safety cages
  • D10 is an enameled steel construction
  • Connection sizes from 1/2" to 24"
  • D12 is 304SS construction
  • Easy access
Purpose Air Intake, Tube Silenced
Outlet Size 1 in
Outlet Type Male NPT
Outside Dia. 6.625 in
Series D10
Flow 25 ft3/min
Overall Height 8.5 in
Material Enameled Steel
Cover Style Cap
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison