- Sump Strainer
- 75 gal/min
- 30 Mesh
- 2 1/2" NPT Female Nut, Stainless Steel
- w/3 psi Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| End Type | Female NPT |
| Length | 12 5/8 in |
| Port Size | 2 1/2 |
| Mesh | 30 |
| Bypass Valve | w/ 3 psi Bypass |
| O.D. | 5 in |
| Pipe Size | 2.5 in |
| Port Type | NPT |
| Nut Material | Stainless Steel |
| Strainer Type | Sump Strainer |
| Weight | 2.8 LB |

