Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.
features
Air flows to 20,000 cfm
C10 and C50 are enameled steel construction
C12 and C52 are 304 stainless steel construction
304SS throat safety cages
Connection sizes from 1/2" to 24"
options
Access handles
Material
304 Stainless Steel w/ Top Plate Only
Outside Dia.
6.625 in
Purpose
Air Intake, Chamber Silenced
Series
C52
Outlet Size
0.75 in
Outlet Type
Male NPT
Cover Style
Hood
Flow
15 ft3/min
Overall Height
10 in
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back