Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C52-0003-MT-005

C52-0003-MT-005

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103234612
  • Chambered Silenced Air Intake Filter
  • 10 ft3/min
  • 1/2" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood
  • 304 Stainless Steel w/Top Plate Only
+ Show More + Show Less
Flow Ezy Filters, Inc.C52-0003-MT-005
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 10 ft3/min
  • 1/2" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Cover Style Hood
Flow 10 ft3/min
Outlet Size 0.5 in
Material 304 Stainless Steel w/ Top Plate Only
Series C52
Outlet Type Male NPT
Outside Dia. 6.625 in
Overall Height 10 in
Purpose Air Intake, Chamber Silenced
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison