- Sump Strainer
- 50 gal/min
- 100 Mesh
- 2" NPT Female Nut, Stainless Steel
- w/3 psi Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| Pipe Size | 2 in |
| Strainer Type | Sump Strainer |
| Nut Material | Stainless Steel |
| Port Type | NPT |
| End Type | Female NPT |
| O.D. | 3.75 in |
| Length | 9 3/4 in |
| Mesh | 100 |
| Bypass Valve | w/ 3 psi Bypass |
| Port Size | 2 |
| Weight | 1.8 LB |

