- Sump Strainer
- 5 gal/min
- 200 Mesh
- 3/4" NPT Female Nut, Stainless Steel
- w/o Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| Length | 3 1/2 in |
| End Type | Female NPT |
| O.D. | 2.875 in |
| Nut Material | Stainless Steel |
| Pipe Size | 0.75 in |
| Strainer Type | Sump Strainer |
| Mesh | 200 |
| Bypass Valve | w/o Bypass |
| Port Size | 3/4 |
| Port Type | NPT |
| Weight | 0.6 LB |

